Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
x 4 x 16 27 3 164 CASSETTO SLIM SLIM DRAWER Prof Depth Art No Finish 300 9501 005 508 White Painted 1 300 9501 005 195 Anthracite Grey 1 350 9501 005 228 White Painted 1 350 9501 005 240 Anthracite Grey 1 400 9501 005 264 White Painted 1 400 9501 005 274 Anthracite Grey 1 450 9501 005 365 White Painted 1 450 9501 005 468 Anthracite Grey 1 500 9501 005 066 White Painted 1 500 9501 005 175 Anthracite Grey 1 Acciaio Steel Slim 127 mm exterior drawer with push to open Prof Depth Art No Finish 350 9501 005 346 White Painted 1 350 9501 005 140 Anthracite Grey 1 400 9501 005 453 White Painted 1 400 9501 005 513 Anthracite Grey 1 450 9501 005 275 White Painted 1 450 9501 005 179 Anthracite Grey 1 500 9501 005 307 White Painted 1 500 9501 005 127 Anthracite Grey 1 Acciaio Steel x 4 x 16 CONFIGURATORE CONFIGURATION www emuca com Slim 95 mm exterior drawer with push to open Cassetto esterno Slim 95 mm con push Cassetto esterno Slim 127 mm con push • Il codice include tutti gli elementi per il montaggio di un cassetto esterno ad eccezione del frontale la schiena ed il fondo • Include guide fianco coppia di agganci frontali per cassetto esterno e kit agganci posteriori • Sincronizzatore raccomandato per moduli superiori a 600 mm • The code includes all the elements for the assembly of an exterior drawer except the front back and bottom • Includes slides metal sides kit of front clip for external drawer and set of back fittings for drawer • Synchronizer recommended for module over 600 mm 95 40 kg PUSH 127 40 kg PUSH • Il codice include tutti gli elementi per il montaggio di un cassetto esterno ad eccezione del frontale la schiena ed il fondo • Include guide fianco coppia di agganci frontali per cassetto esterno e kit agganci posteriori • Sincronizzatore raccomandato per moduli superiori a 600 mm • The code includes all the elements for the assembly of an exterior drawer except the front back and bottom • Includes slides metal sides kit of front clip for external drawer and set of back fittings for drawer • Synchronizer recommended for module over 600 mm KIT KIT CASSETTI ACCESSORI E GUIDE DRAWERS ACCESSORIES AND SLIDES