Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
x 4 x 16 163 26 3 CASSETTO SLIM SLIM DRAWER x 8 x 16 Prof Depth Art No Finish 350 9501 005 271 White Painted 1 350 9501 005 389 Anthracite Grey 1 400 9501 005 036 White Painted 1 400 9501 005 315 Anthracite Grey 1 450 9501 005 506 White Painted 1 450 9501 005 248 Anthracite Grey 1 500 9501 005 096 White Painted 1 500 9501 005 168 Anthracite Grey 1 Acciaio Steel • Il codice include tutti gli elementi per il montaggio di un cassetto esterno ad eccezione del frontale la schiena ed il fondo • Include guide fianco coppia di agganci frontali per cassetto esterno e kit agganci posteriori • The code includes all the elements for the assembly of an exterior drawer except the front back and bottom • Includes slides metal sides kit of front clip for external drawer and set of back fittings for drawer Slim 127 mm exterior drawer with soft close Prof Depth Art No Finish 300 9501 005 349 White Painted 1 300 9501 005 464 Anthracite Grey 1 350 9501 005 457 White Painted 1 350 9501 005 430 Anthracite Grey 1 400 9501 005 492 White Painted 1 400 9501 005 033 Anthracite Grey 1 450 9501 005 255 White Painted 1 450 9501 005 460 Anthracite Grey 1 500 9501 005 135 White Painted 1 500 9501 005 423 Anthracite Grey 1 Acciaio Steel • Il codice include tutti gli elementi per il montaggio di un cassetto esterno ad eccezione del frontale la schiena ed il fondo • Include guide fianco coppia di agganci frontali per cassetto esterno e kit agganci posteriori • The code includes all the elements for the assembly of an exterior drawer except the front back and bottom • Includes slides metal sides kit of front clip for external drawer and set of back fittings for drawer Slim 178 mm exterior drawer with soft close Cassetto esterno Slim 178 mm con chiusura soft Cassetto esterno Slim 127 mm con chiusura soft 40 kg 127 40 kg 178 KIT KIT CASSETTI ACCESSORI E GUIDE DRAWERS ACCESSORIES AND SLIDES