Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
25 3 x 4 x 16 162 SLIM DRAWER CASSETTO SLIM CASSETTO SLIM SLIM DRAWER Prof Depth Art No Finish 450 9501 005 191 White Painted 1 450 9501 005 142 Anthracite Grey 1 500 9501 005 419 White Painted 1 500 9501 005 272 Anthracite Grey 1 Acciaio Steel • Il codice include tutti gli elementi per il montaggio di un cassetto esterno ad eccezione del frontale la schiena ed il fondo • Include guide fianco coppia di agganci frontali per cassetto esterno e kit agganci posteriori • The code includes all the elements for the assembly of an exterior drawer except the front back and bottom • Includes slides metal sides kit of front clip for external drawer and set of back fittings for drawer Slim 80 mm exterior drawer with soft close Prof Depth Art No Finish 300 9501 005 045 White Painted 1 300 9501 005 187 Anthracite Grey 1 350 9501 005 472 White Painted 1 350 9501 005 246 Anthracite Grey 1 400 9501 005 301 White Painted 1 400 9501 005 356 Anthracite Grey 1 450 9501 005 401 White Painted 1 450 9501 005 444 Anthracite Grey 1 500 9501 005 153 White Painted 1 500 9501 005 067 Anthracite Grey 1 Acciaio Steel x 4 x 16 CONFIGURATORE CONFIGURATION www emuca com Slim 95 mm exterior drawer with soft close Cassetto esterno Slim 95 mm con chiusura soft Cassetto esterno Slim 80 mm con chiusura soft 40 kg 95 40 kg 80 • Il codice include tutti gli elementi per il montaggio di un cassetto esterno ad eccezione del frontale la schiena ed il fondo • Include guide fianco coppia di agganci frontali per cassetto esterno e kit agganci posteriori • The code includes all the elements for the assembly of an exterior drawer except the front back and bottom • Includes slides metal sides kit of front clip for external drawer and set of back fittings for drawer KIT KIT CASSETTI ACCESSORI E GUIDE DRAWERS ACCESSORIES AND SLIDES