Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
97 Useful helpers vacuum cleaners Highpressure cleaner HDR 160 Compact Supplied in box Compact cold water highpressure washer for mediumduty cleaning jobs • Compact design and adjustable aluminium push handle • Automatic pressure cutout when work is interrupted • Relief of pressure prolongs service life and reduces energy and water consumption • The required concentration can be set using the dosing valve • Integral suction hose for cleaning agent • Ergonomic manual spray gun with reduced retention and pulling force • Practical accessory holder and electrical cable winding mechanism 2 Years WÜRTH MASTERPLUS Warranty for wear damage The current WÜRTH MASTERPLUS warranty conditions must be observed 3 Years Warranty on manufacturing and material defects Excluded are damages caused by improper use overloading or failure to observe the operating instructions Nominal voltage 230 V AC Power input 2 3 kW Max pressure 160 bar Working pressure 130 bar Min max feed quantity 0-480 l h Max inlet temperature 60 °C Hose length 10 m Weight of machine 26 1 kg Cable length 4 m Art no 0701 161 0 P Qty 1 Contents for art no 0701 161 0 1 x Threeway nozzle 1 x Dirt blaster 1 x Tap connection 1 x Jet pipe HDR 160 C 185 PP 1 x Highpressure hose HDR 160 C 185 PP 1 x Manual spray gun