Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
98 Grinding wheels Bristle disc Diameter Ø Tool holding device Colour Grid size Max rotation speed Art no P Qty 50 mm 3M Roloc system Green 50 25000 rpm 0673 000 505 10 50 mm 3M Roloc system White 120 25000 rpm 0673 000 501 10 75 mm 3M Roloc system Green 50 18000 rpm 0673 000 755 5 115 mm M14 White 120 12000 rpm 0673 001 151 1 5 For cleaning and removing coatings or dirt on metals concrete natural stone wood and plastic • Cast from a single piece and uniquely tough „CUBITRON“ ceramic abrasive grain • Suitable for up to 25 000 rpm allows a higher and more uniform level of use until the entire disc is worn out • Toolfree quickchange mount system for diameters 50 mm and 75 mm integrated M14 thread for 115 mm diameter Holder for Bristle Disc Especially suitable for Roloc Bristle Disc fleece sanding and fibre discs for direct use on handguided machines Diameter Shaft diameter Connection thread Art no P Qty 50 mm 6 mm 0586 673 02 1 75 mm 6 mm 0586 673 03 1