Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
67 Clamping grip pliers Ctype High long clamping bracket for especially large range • Smoothaction release lever with spring mechanism • Convenient and effortless onehand operation - pulling instead of pressing • Highquality zinc coating for extralong corrosion protection Length 170 mm Clamping depth T 35 mm Height W 55 mm Material Steel Surface Zinc plated Art no 0715 09 … Available in other versions Min max clamping width 0-54 mm to 0-390 mm P Qty 1 Grip tongs Welding locking pliers With upper Ushaped grip jaws angled by 90° • Smoothaction release lever with spring mechanism • Convenient and effortless onehand operation - pulling instead of pressing • Upper jaw with recessed handle permanently welded instead of soldered Length 265 mm Min max clamping width 0-60 mm Width of clamping jaw 75 mm Material Steel Surface Zinc plated Art no 0715 09 13 P Qty 1