Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
68 Grip tongs Sheet metal locking pliers Wide and flat clamping jaws for high surface pressure • Smoothaction release lever with spring mechanism • Convenient and effortless onehand operation - pulling instead of pressing • Upper jaw with recessed handle permanently welded instead of soldered Length 200 mm Min max clamping width 0-42 mm Width of clamping jaw 80 mm Material Steel Surface Zinc plated Art no 0715 09 12 P Qty 1 Locking pliers with long jaws Length 170 mm Material Steel Surface Zinc plated Product weight per item 192 g Art no 0715 09 … Available in other versions Min max clamping width 0-45 mm and 0-50 mm P Qty 1 Flange and punch pliers Combination pliers for profiling sheet metal edges and perforating Rotatable head for two operations with one tool • For profiling sheet metal edges on sheets up to 1 mm • For perforating sheet metal when spotwelding Onehanded loweffort operation Offsetting depth 13 mm Jaws width closed 22 mm Hole punch diameter Ø 5 mm Max cutting capacity in sheet metal 1 mm Length 325 mm Art no 0715 02 45 P Qty 1