Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
66 Grip tongs Locking pliers with prism jaws For a variety of clamping possibilities through combining straight • Smoothaction release lever with spring mechanism • Convenient and effortless onehand operation - pulling instead of pressing Length 195 mm Material Steel Surface Zinc plated Art no 0715 09 … Available in other versions Min max clamping width 0-35 mm to 0-62 mm P Qty 1 Clamping grip pliers Ctype parallel Long tall clamping bracket with movable jaws • Smoothaction release lever with spring mechanism • Convenient and effortless onehand operation – pulling instead of pressing W T Length 180 mm Clamping depth T 35 mm Height W 58 mm Material Steel Surface Zinc plated Art no 0715 09 … Available in other versions Min max clamping width 0-42 mm and 0-86 mm P Qty 1