Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
65 Locking pliers set Contents for art no 0714 09 103 Locking pliers with semicircular jaws 1 x Min max clamping width 0-42 mm Length 190 mm 1 x 1 x Locking pliers with straight jaws 3-piece including highquality tool roll Smoothrunning release lever with spring mechanism Onehanded operation pullaction instead of pushaction Jam nut for locking clamping width Number of pieces in assortment set 3 PCS Art no 0714 09 103 P Qty 1 Locking pliers with semicircular jaws For clamping pipes and shafts • Smoothaction release lever with spring mechanism • Convenient and effortless onehand operation - pulling instead of pressing Length 140 mm Material Steel Surface Zinc plated Product weight per item 173 g Art no 0715 09 … Available in other versions Min max clamping width 0-32 mm to 0-50 mm P Qty 1 Grip tongs Locking pliers with straight jaws For clamping sheets and plates • Smoothaction release lever with spring mechanism • Convenient and effortless onehand operation - pulling instead of pressing Length 190 mm Material Steel Surface Zinc plated Product weight per item 357 g Art no 0715 09 … Available in other versions Min max clamping width 0-35 mm to 0-46 mm P Qty 1