Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
189 Precision crepe masking tape Very thin and clinging flat crepe masking tape for the most stringent masking requirements in the automotive metal and painting sectors Easy Masking Tape Multipart special tape for hardtoreach areas in the automotive sector for example for seals • Width 50 mm • Length 10 m • Total thickness 0 38 mm Art No 0992 050 010 PU qty 1 Light Cover Paper • Paper smooth on one side vellum brown • Reverse side smoothed • Suitable for standard dispensers • 48 g m² • Length 300 m Paper Dispenser Cart For easy handling of masking paper • Saves space • Enables quick and efficient masking work on vehicles • Large wheels for secure and easy maneuvering in the workshop Art No 0891 899 700 PU qty 1 Width in mm Length in mm Art No P Qty 25 50 9501 016 694 1 16 19 50 9501 016 703 1 12 3 8 50 9501 016 704 1 8 50 50 9501 016 705 1 6 Roll width in cm Weight kg Art No P Qty 20 3 1 0899 700 820 1 60 8 7 0899 700 860 90 13 0 0899 700 890 120 17 3 0899 700 892 150 21 6 0899 700 895 Masking