Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
190 Soft Mask easy Special seal for painting work • Selfadhesive on one edge • Rereleasable Contents 1 box approx 20 mm x 50 m Areas of application Protects vehicle interior against paint mist during painting Sealing off of doors bonnets trunk lids sun roofs fuel filler doors Art No 0818 300 050 PU qty 1 Film Dispenser Trolley For easy handling of paint protection films • Large wheels for easy maneuvering in the paint shop • Dispenses film taut very sturdy construction with caster In combination with paint protection film Mask Plus or Mask Light a complete vehicle can be covered by one person • Film easy to cut with special Uprofile rail Color to be processed Art No P Qty Blue Metal 0891 818 106 1 Masking Premium Clear Masking Film Premium Clear Masking Film is the essential product for quickly covering all parts of the vehicle which are not involved in the spraying process Art No 081800 Width in m Length in m Art No P Qty 4m 150 0818 001 504 1 5m 120 0818 001 205 1 6m 100 0818 001 006 1