Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
188 AREAS OF APPLICATION FOR MASKING TAPES Not UVresistant limited shelf life Remove the masking tapes immediately after finishing painting Crepe masking tape • General masking tasks in the vehicle and painting fields for example on painted metal glass chrome parts and rubber • The tape is also suited for painting tasks that require oven drying Green high temperature masking tape Cover Tape Art No 0992 0 65 … • Heat resistant to +80°C • The tape is also suited for painting tasks that require oven drying • Excellent adhesion on smooth and painted surfaces • For masking all smooth surfaces found in the construction and automotive sectorsThe tape can be removed again immediately after painting and leaves • Resistant to moisture and solvets Fine line tape • It uses thermally stabilised PVC backing with a rubber based pressure sensitive adhesive and is heatresistant to temperatures up to 150°C 302°Ffor at least 45 minutes • After painting it can be cleanly removed leaving a defined line with no adhesive residue Green high temperature masking tape Crepe masking tape Highquality crepe masking tape for professional painting jobs Heat resistant to +80°C 1 Art No 0992 … 2 3 Art No 0992 403 1 Fine line tape Width in mm Length in mm Thickness in mm Art No P Qty 15 50 0 18 0992 19 50 20 19 50 0 18 0992 25 50 16 25 50 0 18 0992 38 50 12 30 50 0 18 0992 50 50 10 Width in mm Length in m Art No P Qty 3 55 0992 403 5 53 1 10 6 55 1 10 9 55 1 10 Width in mm Length in mm Thickness in mm Art No P Qty 15 50 0 13 0992 065 024 20 19 50 0 13 0992 065 038 16 25 50 0 13 0992 065 048 12 MASKING Masking 2 3 0992 403 5 56 0992 403 5 59