Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
187 Products with high quality fillers and resin combinations Your advantages • Homogeneous and smooth surface puttying • Fasthardening • Very easy sanding work with high abrasion and little dust produced • No sticking of the sandpaper when the surface is completely dry • Stepless transition from the substrate to area being filled during professional sanding work Spray and filler systems guarantee a neutral substrate for further working Your advantage • Can be used in conjunction with all commercially available top coat systems observe the top coat manufacturer s specifications Putty - a system for professional use in the motor vehicle and commercial vehicle industry Description Content Area of use Art No P Qty VAKU 20 Fine filler 970 g + 30 g hardener Putty for final closing of existing pores and for repairing small scratches grooves and uneven - ness As a top layer for VAKU 40 knifing filler Features Finely harmonized filler and resin combinations easy sanding porefree filling 0892 602 01 1 6 1 960 g + 40 g hardener 0892 602 02 1 4 VAKU 30 Universal filler 870 g + 30 g hardener Multifunctional filler with outstanding properties Can be used as knifing filler or fine filler Features Easy to sand broad adhesive range including all galvanizing 0892 603 01 1 6 0892 603 02 1 4 1 960 g + 40 g hardener 1 4 0892 603 03 2 640 g + 60 g hardener VAKU 40 Knifing filler 1 760 g + 40 g hardener Putty for filling and leveling deep uneven spots and scratches Features Easy to sand broad adhesive range including all galvanizing 0892 604 02 1 4 VAKU 50 Plastic filler 970 g + 30 g hardener Filler for the repair of scratches recesses and contours on plastic parts Features Elastic quickdrying easy to sand 0892 605 01 1 6 VAKU 70 Glass fiber filler 1 760 g + 40 g hardener Putty containing fiberglass for filling large uneven spots holes and cracks For the repair of fiber - glassreinforced plastics and small rust spots Features Adhesion to sheet metal aluminum and galvanized surfaces very easy to sand 0892 607 02 1 4 VAKU 80 Repair Resin 970 g + 30 g hardener Laminating resin for repairing large holes and damage on GFRP parts in conjunction with fiber - glass mats and fabrics 0892 608 01 1 Vaku 90 Fiberglass Mat 1 m² Fiberglass mat for working with VAKU 80 Repair Resin 0892 609 01 1 hardener 40 g – 0892 600 004 1 0892 600 006 1 60 g Filling tin substitute 180 ml For the bodywork on metallic surfaces especially for modeling and touching up repair areas Features Good adhesion to aluminum iron and steel can be painted over can be sanded with little dust optimum flexural strength resistant to gasoline diesel and diluted acids nonshrinking leadfree 0892 610 180 1 6 FILLER Puttying