Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
186 POWER TOOLS Eccentric Polishing Machine Epm 160-E • Compact ergonomic quiet • Low weight for easy handling • Low noise emissions • Extremely smooth running with equalising weight • Accurate handling with dome grip Ergonomically shaped bail handle can be unscrewed Art No 5707 500 0 PU qty 1 Eccentric disctype sander ETS 150-2 5-E COMPACT Lightweight powerful onehanded random orbital sander with 2 5 mm stroke ideal for achieving a perfect surface finish on wood and metal • Small dimensions for excellent handling and efficient processing • Brushless EC motor ensures a long running time greater efficiency and low maintenance efforts and costs • Lowvibration operation and strong vibration absorption thanks to the rubberised comfortable handle 2 Years WÜRTH MASTERPLUS Warranty for wear damage The current WÜRTH MASTERPLUS warranty conditions must be observed 3 Years Warranty on manufacturing and material defects Excluded are damages caused by improper use overloading or failure to observe the operating instructions Nominal voltage 230 V AC Power input 350 W Min max idle speed 4000-10000 rpm Diameter of sanding plate 150 mm Oscillating diameter 2 5 mm Weight of machine 1 21 kg Cable length 4 m Art No 5707 710 0 PU qty 1 Material treatment Contents for art no 5707 710 0 1 x Abrasive disc 1 x Openended wrench