Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
171 Elastic adhesives and sealants Structural adhesive Bond + Seal Fast Proof of Performance Fastacting brushable PU sealant • Highly adhesive permanently elastic sealing compound • Good stability • Short skin formation time • Can be painted over quickly • Approved for use with foodstuffs ISEGA certificate • Noncorrosive • Lowodour • Siliconefree Container Cartridge Contents 300 ml Chemical basis Single component polyurethane Colour White Min max skinformation time 19-20 min Full curing speed conditions 3 mm d 23°Cand 50% relative humidity moisture curing Min max processing temperature 5 to 35 °C Min max temperature resistance -40 to +90 °C Max shortterm temperature resistance 120 Shelf life from production conditions 12 Month at 10°Cto 25°C Art no 0890 100 7… Available in different versions P Qty 1 12 24