Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
172 Elastic adhesives and sealants SMP adhesive sealant Proof of performance ISEGA Can be used where food is processed or stored e g for bonding wall and floor areas in food processing companies Clearance certificate no 42221 U16 Universal SMPbased elastic adhesive and sealant Universal applications indoors and outdoors • Very good permanent adhesion to almost all surfaces • Effective resistance to UV and weathering • Not corrosive to metals • Suitable for bonding and sealing in food processing plants ISEGA Container Cartridge Contents 290 ml Chemical basis Silane modified polymer Colour White Min max skinformation time 15-20 min Full curing speed conditions 3 mm d 23°Cand 55% relative humidity Min max processing temperature 5 to 40 °C Min max temperature resistance -40 to +90 °C Shelf life from production conditions 18 Month at 5°Cto 25°C Art no 0893 237 … Available in different versions P Qty 1 12