Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
170 Adhesives and sealants Structural adhesive Bond+Seal Proof of performance ISEGA Can be used where food is processed or stored e g for bonding wall and floor areas in food processing companies Clearance certificate no 41958 U 16 Elastic PU adhesive and sealant for a wide range of applications • For universal use • Approved for use with foodstuffs ISEGA certificate • Highly elastic • Long skin formation time enables complicated bonds and largearea bonds • Can be sanded painted • Noncorrosive • Virtually odourless • Siliconefree Container Tube Contents 70 ml Chemical basis Single component polyurethane Colour White Min max skinformation time 45-60 min Full curing speed conditions 3 mm d 23°Cand 50% relative humidity moisture curing Min max processing temperature 5 to 35 °C Min max temperature resistance -40 to 90 °C Max shortterm temperature resistance 120 °C Shelf life from production conditions 12 Month at 10°Cto 25°C Art no 0890 100 … Available in different versions P Qty 1 24