Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
169 Adhesives and sealants Seam sealing Bond and Seal Allin-One Colour Art no P Qty Black 0893 236 130 1 12 Grey 0893 236 120 1 12 White 0893 236 110 1 12 Hybridbased sprayable and brushable seam sealant for restoring the original structure • Sprayable and brushable • Solventfree • Permanently elastic after hardening • Can be painted over up to five days later • UVresistant • Broad range of applications • Isocyanatefree PVCfree and siliconefree Contents 310 ml Chemical basis Hybrid polymer Min max processing temperature 5 to 30 °C Min max temperature resistance -40 to +80 °C Shelf life from production 15 Month Sealant Dichtfix Sprayable MS polymerbased sealant for restoring the original texture following accident repair work Broad range of applications Adheres to a large range of surfaces even without a primer coat High Shore Ahardness The material is insensitive to mechanical loads High tensile strength and elongation at break Seam also withstands strong movements stretching UVstable Excellent ageing behaviour even when seams are not painted Can be painted over „wet on wet“ Isocyanatefree and siliconefree Contents 310 ml Chemical basis POP mixed polymer Density conditions 1 48 g cm³ at 23°C 50% relative humidity Min max processing temperature 5 to 30 °C Min max temperature resistance -40 to 80 °C Shelf life from production 12 Month Colour Art no P Qty Black 0893 226 1 12 Grey 0893 228 1 12 White 0893 227 1 12