Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
157 Superglue Klebfix Easy Pen Proof of performance NSFregistered class P1 reg no 151994 NSFtested according to NSF ANSI 61 for use with water for drinking and other domestic uses NSF internationally recognised orga - nisation for the supervision and regist - ration of products used in the food processing sector For easy and effortless work Very easy to use onehanded • Easy Pen design Fits ergonomically in your hand • Bonds in seconds For bonding metal plastic and rubber parts to each other • Solventand siliconefree Weight of content 30 g Chemical basis Cyanoacrylate acidic ester Colour Transparent Max gluing gap size 0 1 mm Min max hardening time conditions 2-90 s Depending on the material Min max processing temperature 5 to 35 °C Min max temperature resistance -30 to +80 °C Shelf life from production conditions 12 Month dry at room temperature Art no 0893 090 030 P Qty 1 Construction adhesives