Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
158 Construction adhesives Superglue Klebfix 2-component Weight of content Art no P Qty 10 g 0893 700 01 1 10 Transparent gapfilling flexible 2-component superglue • Excellent adhesion to a wide variety of surfaces • Resistant to petrol and diesel • Solvent and siliconefree Chemical basis Cyanoacrylate Colour Transparent Max gluing gap size 6 mm Min max hardening time conditions 5-6 min depending on the adhesive gap Min max processing temperature 5 to 35 °C Min max temperature resistance -40 to +80 °C Shelf life from production conditions 12 Month cool dry and frostfree storage area Superglue Klebfix GEL Weight of content Min max temperature resistance Art no P Qty 20 g -40 to +85 °C 0893 403 1 1 10 Runproof superglue in gel form enables precise application even on overhead or vertical surfaces • For bonding different materials to each other effectively Aluminium steel iron copper brass paint wood MDF chipboard decorative panels cork card - board felt leather porcelain fibre glass rubber plastics such as hard PVC ABS PMMA Not suitable for PP PE PTFE silicone and bitumen • Fastsetting • Solventand siliconefree Chemical basis Ethyl-2-cyanoacrylate monomer Colour Transparent Max gluing gap size 0 25 mm Min max hardening time conditions 20-100 s Depending on the material Min max processing temperature 5 to 20 °C Shelf life from production conditions 24 Month cool and dry storage area