Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
156 Construction adhesives Superglue Superfast glue Weight of content Min max hardening time conditions Min max temperature resistance Art no P Qty 5 g 2-90 s Depending on the material -30 to +80 °C 0893 090 0 1 5 25 100 20 g 5-90 s Depending on the material -30 to +80 °C 0893 09 1 100 150 Proof of performance NSF registered class P1 reg no 151993 NSFtested in accordance with NSF ANSI 61 for use in service water and drinking water NSF internationally recognised orga - nisation for the supervision and regist - ration of products used in the food processing sector For bonding metal plastic and rubber parts with and to each other in a matter of seconds • Bonds metal plastic and rubber parts to each other in seconds • High level of resistance to ageing and climatic conditions • Solventand siliconefree Chemical basis Cyanoacrylate acidic ester Colour Transparent Max gluing gap size 0 1 mm Min max processing temperature 5 to 35 °C Shelf life from production conditions 12 Month at room temperature