Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
110 Nylon Sanding Fleece With shank • Coarsely structured elastic abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains silicon car - bide • Free of metals susceptible to corrosion • For use on electric drills straight grinders and flexible shafts • Plastic support flanges can be broken off in steps • Round shank 6 x 40 mm Diameter Ø 60 mm Max rotation speed 10000 rpm Recommended rotation speed 5000 rpm Art no 0585 320 P Qty 5 Nylon abrasive fleece Nylon abrasive fleece disc With cloth plate Cleaning welding seams metal surfaces wood and plastic • Coarsely structured elastic abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains silicon car - bide • Continuous exposure of fresh abrasive grain • Free of metals susceptible to corrosion • For use on electric drills straight grinders and flexible shafts • Plastic support flanges can be broken off in steps • For direct use on angle grinders • 150-mm dia for use on 180-mm angle grinders Drill hole 22 23 mm Colour Black Max rotation speed 11000 rpm Art no 0585 31… Available in different versions Diameter 115 to 150 mm P Qty 10