Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
111 Nylon abrasive fleece Nylon Sanding Fleece Roller Coarsely structured elastic abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains silicon carbide for use with all current satinfinishing machines • Ideally suited to workpiece geometry for optimal surface contact • Virtually no clogging due to surface abrasion • Uniform and reproducible sanding results • Reduced heat generation -> cool sanding • Continuous exposure of fresh abrasive grain • Easy to use grinding operation • Free of corrosionprone metals • Plastic support flanges can be removed in stages • 19 mm location hole and 4x 6 mm wedge taper Diameter 100 mm Width 100 mm Design With wedge taper 6 mm Max rotation speed 4000 rpm Art no 0585 310 100 P Qty 1 Clamping Mandrel Length Shaft diameter Art no P Qty 52 mm 6 mm 0585 110 01 1 For 1 or 2 nylon sanding fleece discs