Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
109 Nylon abrasive fleece Nylon Sanding Fleece Disc For use with reusable clamping mandrel • Coarsely structured elastic abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains silicon car - bide • Flexible open fleece structure • Easytohandle sanding power • Continuous exposure of fresh abrasive grain • Free of corrosive metals • For use on electric drills straight grinders and flexible shafts Min max recommended rotation speed 3500-4500 rpm Max rotation speed 6000 rpm Colour Black Art no 0585 11… Available in different versions Diameter 100 to 150 mm P Qty 1 10 Nylon Sanding Fleece Disc Can be stored in ORSY system With permanently integrated clamping mandrel • Coarsely structured elastic abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains silicon car - bide • Flexible open fleece structure • Continuous exposure of fresh abrasive grain • Free of corrosive metals • For use on electric drills straight grinders and flexible shafts • Plastic support flanges can be broken off in steps Min max recommended rotation speed 3500-4500 rpm Max rotation speed 6000 rpm Min max rotation speed at nominal load 3500-4500 rpm Art no 0585 21… Available in different versions Diameter 100 to 150 mm P Qty 1 5