Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
108 Nylon abrasive fleece Extremely fast cleaning and maximum service life when removing welding seams scale corrosion and coatings • Ceramic abrasive grain for a very high rate of material removal and very long ser - vice life • Improved synthetic resin bonding and open fleece structure prevent the disc from smearing the surface Min max recommended rotation speed 5300-8000 rpm Max rotation speed 8000 rpm Colour Red Dark red Color Coding System ▉ Steel ▉ Stainles steel ▉ Aluminium Art no 0585 333 … Available in different versions Diameter 100 to 150 mm P Qty 10 Longlife coarse nylon abrasive fleece disc with cloth plate Longlife coarse nylon abrasive fleece disc Extremely fast cleaning and maximum service life when removing welding seams scale corrosion and coatings • Ceramic abrasive grain for a very high rate of material removal and very long ser - vice life • Improved synthetic resin bonding and open fleece structure prevent the disc from smearing the surface Drill hole 22 23 mm Colour Red Dark red Grid size Very coarse Max rotation speed 12000 rpm Material of abrasive medium Ceramic grain Color Coding System ▉ Steel ▉ Stainles steel ▉ Aluminium Art no 0585 333 1… Available in different versions Diameter 115 and 125 mm P Qty 10