Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
107 Small abrasives Individually boxed Contents for art no 0703 232 0 1 x Openended wrench 3 Years Warranty on manufacturing and material defects Excluded are damages caused by improper use overloading or failure to observe the operating instructions Tool holding device M6 x 1 25 mm Max idle speed 15000 rpm Power output 224 W Air consumption 113 l min Weight of machine 0 72 kg Art no 0703 232 0 P Qty 1 Holder Washer diameter Shaft diameter Connection thread Length Art no P Qty 50 mm 6 mm 65 mm 0586 578 01 1 75 mm M14 30 mm 0586 578 03 1 75 mm 6 mm 65 mm 0586 578 02 1 For small abrasives Pneumatic handheld sander DSW 15 Powerful small pneumatic handheld sander for repairing minor paintwork damage • Ergonomic and rubberised handle • Lightweight and compact design • With speed control • Soundproofed air outlet at the end of the handle • Large convenient adjustment valve 2 Years WÜRTH MASTERPLUS Warranty for wear damage The current WÜRTH MASTERPLUS warranty conditions must be observed