Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
106 Small abrasives Segmented Grinding Disc Flexi-Disc Zirconium corundum Compatible with 3M Roloc system Ø 50 and 76 mm • Flexible mini segmented grinding discs with quickchange mounting for use on pneumatic axial grinders Ø 115 mm • Flexible segmented grinding discs with 22 23 mm mounting for pneumatic or electric angle grinders • Design • Ø 50 and 76 mm with robust plastic disc and rapidchange mount • Ø 115 mm with multilayer glass fabric disc and 22 23-mm hole • Robust and flexible cotton fabric with a high level of tear resistance Tool holding device 3M Roloc system Grid size 40 Design Straight Material of the carrier disc Plastic Max rotation speed 30000 rpm Material of abrasive medium Zirconium conrundum Art no 0578 705 … Available in different versions Diameter 50 to 115 mm P Qty 10