Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
105 Small abrasives Mini-Disc Zirconium corundum Compatible with 3M Roloc system • Flexible mini segmented grinding disc with quickchange mounting for use on pneumatic rod grinders angled flexible shafts • 76 mm Ø discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder • Sturdy plastic disc with quickchange mounting • Rugged flexible cotton fabric with high tear resistance • Service life comparison Conventional fibre disc Mini-Disc 20 1 Tool holding device 3M Roloc system Grid size 120 Design Straight Material of the carrier disc Plastic Max rotation speed 30000 rpm Material of abrasive medium Zirconium conrundum Art no 0578 605 … Available in different versions Diameter 50 to 76 mm P Qty 10