Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
102 Small abrasives Diameter Ø Max rotation speed Art no P Qty 50 mm 22000 rpm 0673 215 040 10 75 mm 15000 rpm 0673 217 540 10 Colour Grey Design Compatible with 3M Roloc system Grid size 400-600 Material of abrasive medium Silicon carbide Small Abrasives Mini Compact Fleece Disc With quickchange mounting • Abrasive grain Silicon carbide • Very long service life in comparison to conventional fleece discs • Open flexible and pliant fleece structure • Free of corrosive metals • Flexible to use 75 mm dia disc can also be used with small holder for 50 mm discs • For use on pneumatic rod grinders angled down and flexible shafts • 76 mm dia discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder