Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
103 Small abrasives Mini Nylon Fleece Disc Diameter Ø Max rotation speed Recommended rotation speed Art no P Qty 50 mm 13000 rpm 12000 rpm 0673 22 50 10 75 mm 11000 rpm 10000 rpm 0673 22 75 10 Compatible with 3M Roloc System Abrasive grain Silicon carbide Flexible open fleece structure • Ideal adjustment to the geometry of the workpiece • No clogging due to surface abrasion Free of corrosive metals No contamination of material surfaces Colour Black Mini Polishing Disc Diameter Art no P Qty 50 mm 0673 23 50 10 75 mm 0673 23 75 10 For highgloss polishing or buffing of all polishable materials in conjunction with a polishing paste Min recommended rotation speed 2500 rpm Max recommended rotation speed 10000 rpm