Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
42 3 x 4 x 4 179 VANTAGE-Q DRAWER CASSETTO VANTAGE-Q CASSETTO VANTAGE-Q VANTAGE-Q DRAWER Prof Depth Art No Finish 270 9501 005 433 Silver Painted 1 300 9501 005 516 Silver Painted 1 350 9501 005 522 White Painted 1 350 9501 005 181 Silver Painted 1 400 9501 005 157 Silver Painted 1 450 9501 005 403 White Painted 1 450 9501 005 445 Silver Painted 1 500 9501 005 121 White Painted 1 500 9501 005 470 Silver Painted 1 550 9501 005 345 White Painted 1 550 9501 005 319 Silver Painted 1 Acciaio Steel • Il codice include tutti gli elementi per il montaggio di un cassetto esterno e altezza 83 mm ad eccezione del frontale la schiena ed il fondo • Include i codici guide fianco coppia di agganci frontali per cassetto esterno e kit agganci posteriori • The code includes all the elements for the assembly of an exterior drawer and height 83 mm except the front back and bottom • Includes the codes slides metal sides kit of front clip for external drawer and set of back fitings for drawer 35 kg 83 Exterior drawer Vantage-Q 83 mm with soft close Cassetto esterno Vantage-Q 83 mm con chiusura soft KIT 15 70 16 83 Prof Depth Art No Finish 300 9501 005 166 Silver Painted 1 350 9501 005 159 White Painted 1 350 9501 005 436 Silver Painted 1 400 9501 005 060 Silver Painted 1 450 9501 005 411 Silver Painted 1 450 9501 005 318 Silver Painted 1 500 9501 005 224 Silver Painted 1 500 9501 005 498 Silver Painted 1 Acciaio Steel x 4 x 4 83 40 kg PUSH Exterior drawer Vantage-Q 83 mm push to open Cassetto esterno Vantage-Q 83 mm con push KIT • Il codice include tutti gli elementi per il montaggio di un cassetto esterno e altezza 83 mm ad eccezione del frontale la schiena ed il fondo • Include i codici guide fianco coppia di agganci frontali per cassetto esterno e kit agganci posteriori • The code includes all the elements for the assembly of an exterior drawer and height 83 mm except the front back and bottom • Includes the codes slides metal sides kit of front clip for external drawer and set of back fitings for drawer CASSETTI ACCESSORI E GUIDE DRAWERS ACCESSORIES AND SLIDES 15 70 16 83