Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
24 Pneumatic hoses Practical safety hose winder with highquality polyurethane hose for order and safety in the workplace PNEUMATIC HOSE REEL DSA-S • Guided hose winding and brake function for safety and convenience • Highquality polyurethane hose PUR provides high resistance to kinking with an extremely low weight as well as resistance to oils and solvents Excellent behaviour in low and high temperature ranges • The hose can be replaced without having to open the housing Type description Design Hose length Inner hose diameter Max pressure Art no P Qty DSA 11-S With R 1 4 inch external thread 11 m 8 mm 16 bar 0699 080 11 1 DSA 18-S With R 1 4 inch external thread 18 m 8 mm 16 bar 0699 080 18 1 DSA 17-S With R 3 8 inch external thread 17 m 9 5 mm 16 bar 0699 095 17 1 DSA 8-S With R 1 2 inch external thread 8 m 13 mm 10 bar 0699 130 8 1 Supplyhose length 1 5 m Hose length from stopper ball 25 cm Practical retractor with reinforced PVC polyurethane hose For a safe tidy workplace PNEUMATIC HOSE REEL DSA 12 8 ALUMINIUM • Very robust enclosed aluminium housing • Highquality PVC polyurethane hose for maximum resistance to kinking and to oils and solvents • High flow capacity of hose • Suitable for wall ceiling or floor mounting • 150° swivelling mechanism Art no 0699 108 P Qty 1 Type description DSA 12 8-ALU Design With G 1 4 inch male thread Hose length 12 m Inner hose diameter 8 mm Supplyhose length 2 m Hose length from stopper ball 2 m Max pressure 12 bar