Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
P Qty 1 23 FUEL TREATMENTS SERVICING Spill Granules 10kg Highly effective quickacting oil binding granules for universal use type III R • 1 kg oil binding granules bind approx 0 9 lt oil Westinghouse • Can be used for all liquids meaning it is suitable even for acid alkaline and water leaks • Can be used inside and outside • Granules remain hard even after absorbing liquids • Little dust does not silt up and is easy to sweep up • No risk of slipping on the granules when walking or driving on them Art No 0890 61 Industrial Hand Wipes 72pcs For thorough and fast cleaning of most surfaces without the need for water soap or a brush NSFcertified • Ideal for daily use or for use on the go • Removes extremely heavy contamination such as oils greases adhesive paints tar and lubricants thoroughly and gently • Problem solver • Tool surface and hand cleaning in one product • Gentle hand cleaning • Lasting moisturisation and pleasant fresh fragrance Art No 0890 900 P Qty 1 6 Toilet Rolls 36pcs 105 x 32m Special cleaner for cleaning the injection system • 2 ply • Card core • 320 sheets per roll Art No 0899 900 524 P Qty 36 WORKSHOP ESSENTIALS