Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
21 AROUND THE WHEEL Tyre Paste • Keeps the rubber soft thereby ensuring permanent sealing between the rim and tyre bead • Prevents rust from forming anticorrosive • Prevents the tyre from sticking to the rim Tyre Paste Brush • Strong wooden handle • Angled for ease of application • 28cm P Qty 1 Art No 0693 080 0 Wheel Weight Strip 60g • High adhesion bond • High corrosion protection • Low profile 3 8mm • Galvanised P Qty 100 Art No 0830 14 422 Wheel Weight Roll Dispenser • Guarantees storage close to the workplace • Compact design • Spacesaving mounting directly at the workstation • Space required for mounting only 8 x 16cm P Qty 1 Art No 0830 14 990 Wheel Weight Strip 12 x 5g • High adhesion bond • High corrosion protection • Low profile 3 8mm • Powder coated black P Qty 50 Art No 0830 14 411 Description Art No P Qty White 0899 200 240 1 Description Size Art No P Qty White 5kg 0890 122 1 1 Black 5kg 0890 124 1 1 SERVICING BEHIND THE WHEEL TYRE AND BALANCING WHEEL CLEANING Screwdriver and Extractor For valve inserts and caps P Qty 1 Art No 0715 54 00 Safety Helmet • Perfect fit high wearing comfort • Helmet made of polyethylene PE • Optimal neck protection • Variable air vents at the front and the back of the helmet • 30 mm accessory slot to accommodate helmet mounted accessories • Low weight 394 g 6-point