Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
19 AROUND THE WHEEL SERVICING BEHIND THE WHEEL TYRE AND BALANCING WHEEL CLEANING Size Art No P Qty M 0899 470 121 50 L 0899 470 122 50 XL 0899 470 123 50 Size Art No P Qty 8 0899 403 088 12 9 0899 403 089 12 10 0899 403 090 12 Industrial Hand Wipes 72pcs • Ideal for daily use or for use on the go • Removes extremely heavy contamination such as oils greases adhesive paints tar and lubricants thoroughly and gently • Tool surface and hand cleaning in one product • Gentle hand cleaning • Lasting moisturisation and pleasant fresh fragrance P Qty 1 6 Art No 0890 900 Ear defenders WNA 200 f With excellent insulation properties heightadjustable headband and fluorescent capsules • Very comfortable • Padded headband and soft sealing cushions • Adapts to any head shape • Height adjustment of straps • Excellent visibility in difficult visibility conditions High SNR value P Qty 1 Art No 0899 300 430 Assembly Glove PU Black Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity • Comfortable and lightweight assembly glove • Seamless roundknit 100% nylon base fabric • PU coating • Outstanding flexibility • Siliconefree manufacturing process • Elasticated cuffs Disbosable Nitrile Gloves Orange Unique bobble structure for optimal grip • Extremely tear resistant • Powder and latexfree • Foodtested • Siliconefree manufacturing process • Palm thickness 0 23mm Protective glove tigerflex® hilite Universal protective glove with excellent wearing comfort and optimal grip thanks to unique TIGERFLEX® coating • Maximum wearing comfort • Skinfriendly and soft seamless roundknit fabric with a snug fit • Breathable TIGERFLEX coating made of nitrile foam • Elastic knitted cuff Excellent grip and good mechanical strength Special TIGERFLEX coating Andromeda Full Vision Goggles Twocomponent technology for reliable protection and maximum comfort • Ideal for users who wear glasses • Panoramic view • Can be combined with half face masks • Highly impactresistant polycarbonate lens • Unique coating outside extremely scratchproof inside permanently resistant to fogging • Fast and simple to change the lens • Adjustable head strap • 100% UV protection up to 400 nm • Complies with EN 166 and EN 170 P Qty 1 Art No 0899 102 110 Size Art No P Qty 8 0899 401 158 1 6 9 0899 401 159 1 12 10 0899 401 160 1 6