Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
5 DIGA® Service Class 2 – Service Class 2 – 3 1mm x 63mm and 3 1mm x 75mm galvanised ring shank nails used for fixing roofing battens Independent test suggests that nails with a diameter less than 3 1mm are unlikely to achieve the load requirement for roofing battens 3 1mm x 90mm The nail offers a superior hold to smooth and ring shank nails especially when fixing into end grain Canadian lumber source CLS Screw nail Description Finish Art No P Qty Galvanised Ring Nail 3 1mm x 75mm + Gas Galvanised 5904 000 011 2200 + 2 Gas Description Finish Art No P Qty Galvanised Screw Nail for CLS 3 1mm x 90mm + Gas Galvanised 5904 000 013 2200 + 2 Gas FEATURED NAILS