Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
The new Shark® Twist 2 Visit us online at wurth co uk Quick and easy installation • Easy Can be set flush using just one finger without the need for a hammer • Fast Very easy insertion of the screw • Versatile For screws with wood threads and metric threads • Flexible Each plug size can be combined with several screw diameters High level of safety ETA approved • Innovative 8-fold knotting with extremely large surface contact • Tested High load values • Optimised Low installation torque and high overtorque • No rotation of the plug in the drill hole • Resistant to rotting weathering and ageing EXTRA Thanks to the special plastic composition of the SHARK ® TWIST even screws and bolts with metric threads can be screwed in without any problems For example threaded fittings or rods for suspended items in plumbing installations or metric bolts SHARK ® TWIST NEW Material Polypropylene - PP polyamide - PA Colour White Anthracite Min max temperature conditions -40 to 50 °C Art No 5906 806 36 5906 808 46 5906 810 56 5906 812 66 5906 814 76 P Qty 200 200 100 50 20 Plug diameter 6mm 8mm 10mm 12mm 14mm Plug length 36mm 46mm 56mm 66mm 76mm Nominal drillbit diameter 6mm 8mm 10mm 12mm 14mm Drill hole depth 45mm 55mm 65mm 75mm 85mm Edge clearance 80mm 80mm 80mm 150mm 150mm Embedding depth 35mm 45mm 55mm 65mm 75mm Min max screw diameter 4-5mm 5-6mm 6-8mm 8-10mm 10-12mm Metric thread diameter M4 M5 M6 M8 M10 The innovative universal plug