Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
92 Pneumatic sander Pneumatic random orbital sander DTS 133C Compact and handy pneumatic random orbital sander for fine and coarse grinding • Perfectly balanced drive and minimal vibrations • Continuous speed control with safety cutout • Effective silencing 2 Years WÜRTH MASTERPLUS Warranty for wear damage The current WÜRTH MASTERPLUS warranty conditions must be observed 3 Years Warranty on manufacturing and material defects Excluded are damages caused by improper use overloading or failure to observe the operating instructions Diameter of sanding plate 75 mm Sanding stroke 2 5 mm Max idle speed 12000 rpm Power output 186 W Air consumption 285 l min Weight of machine 0 61 kg Connection thread IT G 1 4 inch Art no 0703 751 3 P Qty 1