Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
91 Pneumatic sander Pneumatic random oscillating orbital sander DTS 136C 2 5 mm random orbital disc for surface treatment • Robust and durable • Minimal vibrations for optimum sanding results and nonfatiguing operation • Optimum adjustment to the sanding insert and paper change without disconnecting the pneumatic air • For external dust extraction • Ergonomic design and perfect handling Diameter of sanding plate 150 mm Sanding stroke 2 5 mm Max idle speed 12000 rpm Power output 186 W Air consumption 113 l min Weight of machine 0 71 kg Connection thread 5 16 inch - 24 UNF Art no 0703 752 2 P Qty 1 Pneumatic random oscillating orbital sander DTS 152C 5-mm random orbital disc for roughening • Robust and durable • Minimal vibrations for optimum sanding results and nonfatiguing operation • Optimum adjustment to the sanding insert and paper change without disconnecting the pneumatic air • For external dust extraction • Ergonomic design and perfect handling Diameter of sanding plate 150 mm Sanding stroke 5 mm Max idle speed 12000 rpm Power output 186 W Air consumption 113 l min Weight of machine 0 71 kg Connection thread 5 16 inch - 24 UNF Art no 0703 752 1 P Qty 1