Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
89 Eccentric sander Eccentric disctype sander ETS 125-E Individually boxed Contents for art no 0702 128 0 Sanding disc Useit ® Superpad wood 1 x Grid size 80 1 x Grid size 120 1 x Grid size 150 1 x Dust cassette Powerful and handy random orbital sander with 6-hole sanding plate for Ø125 mm sanding discs • Simultaneous rotating and oscillating motion • Integrated dust extraction • Adjusting wheel for adapting the number of rotations and oscillations 2 Years WÜRTH MASTERPLUS Warranty for wear damage The current WÜRTH MASTERPLUS warranty conditions must be observed 3 Years Warranty on manufacturing and material defects Excluded are damages caused by improper use overloading or failure to observe the operating instructions Nominal voltage 230 V AC Power input 320 W Min max idle speed 4200-9200 rpm Min max idle orbital rate 8400-18400 1 min Diameter of sanding plate 125 mm Oscillating diameter 5 mm Weight of machine 2 kg Cable length 4 m Art no 0702 128 0 P Qty 1