Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
88 Electrical orbital sander ESS 115-2 With universal clamping system for fastening Velcro sandpaper with dimensions of 230 x 115 mm and 10-hole perforation and for clamping sandpaper without an adhesion system • Lowvibration and longlasting oscillation system • Universal clamping system permits the use of sandpaper with and without Velcro • Use of abrasives up to 10 mm thick • Integrated dust extractor • Additional extraction with side extraction channels on the Velcro abrasive pad • Universal extraction connection with fluting 2 Years WÜRTH MASTERPLUS Warranty for wear damage The current WÜRTH MASTERPLUS warranty conditions must be observed 3 Years Warranty on manufacturing and material defects Excluded are damages caused by improper use overloading or failure to observe the operating instructions Individually boxed Contents for art no 5707 700 0 1 x Handle 1 x Dust collection cassette 1 x Abrasive pad Nominal voltage 230 V AC Power input 350 W Min max idle speed 4200-9200 rpm Min max idle orbital rate 8400-18400 1 min Grinding surface length x grinding surface width 230 x 115 mm Oscillating diameter 2 2 mm Weight of machine 2 7 kg Cable length 4 m Art no 5707 700 0 P Qty 1 Electrical sander