Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
87 Safety angle grinder SWS 26-230-T Contents for art no 5707 090 0 1 x Quickclamping nut Jacobs 1 x Clamping flange 1 x Handle 1 x Parts set Extremely powerful and safe angle grinder with longlasting 2600 Wmotor dead man‘s switch and runout brake • Electronic safety coupling • Mechanical disc brake • Dead man‘s switch with safety function 2 Years WÜRTH MASTERPLUS Warranty for wear damage The current WÜRTH MASTERPLUS warranty conditions must be observed 3 Years Warranty on manufacturing and material defects Excluded are damages caused by improper use overloading or failure to observe the operating instructions Nominal voltage 230 V AC Power input 2600 W Max idle speed 6600 rpm Max cutting disc diameter 230 mm Thread type x spindlethread diameter M14 Weight of machine 6 6 kg Cable length 4 m Art no 5707 090 0 P Qty 1 Grinding machines