Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
86 Twohand angle grinder EWS 24-230 Individually boxed 2400-watt angle grinder for disks with max 230 mm diameter • Handle can be rotated in 90° steps • Very slim housing • Vibration damping on both handles • Twistresistant protective guard • Kickback protection • Overload indicator • Restart protection • Overload protection • Soft start • Optimised dust protection concept 2 Years WÜRTH MASTERPLUS Warranty for wear damage The current WÜRTH MASTERPLUS warranty conditions must be observed 3 Years Warranty on manufacturing and material defects Excluded are damages caused by improper use overloading or failure to observe the operating instructions Nominal voltage 230 V AC Power input 2400 W Max idle speed 6600 rpm Max cutting disc diameter 230 mm Thread type x spindlethread diameter M14 Weight of machine 5 8 kg Cable length 4 m Art no 0702 446 10 P Qty 1 Contents for art no 0702 446 10 1 x Face wrench straight 1 x Clamping flange 1 x Handle 1 x Clamping nut 1 x Parts set Grinding machines