Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
85 Twohand angle grinder EWS 24-180-S Individually boxed Contents for art no 0702 445 20 1 x Quickclamping nut Jacobs 1 x Clamping flange 1 x Handle 1 x Spare parts - machines others 2400-watt angle grinder with quickclamping nut for discs with max 180 mm diameter • Handle can be rotated in 90° steps • Very slim housing • Vibration damping on both handles • Twistresistant protective guard • Kickback protection • Overload indicator • Restart protection • Overload protection • Soft start • Optimised dust protection concept 2 Years WÜRTH MASTERPLUS Warranty for wear damage The current WÜRTH MASTERPLUS warranty conditions must be observed 3 Years Warranty on manufacturing and material defects Excluded are damages caused by improper use overloading or failure to observe the operating instructions Nominal voltage 230 V AC Frequency 50 Hz Protection class Protection class II protective insulation Power input 2400 W Max cutting disc diameter 180 mm Max idle speed 8500 rpm Thread type x spindlethread diameter M14 Weight of machine 5 7 kg Cable length 4 m Art no 0702 445 20 P Qty 1 Grinding machines