Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
84 Grinding machines Angle grinder EWS 10-125-E COMPACT Individually boxed Machine can also be stored in case see accessories Contents for art no 5707 030 0 1 x Handle 1 x Clamping nut 1 x Face spanner 1 x Protective cover Compact 1 000-watt angle grinder with ideal balance of power and ergonomics Ideal for lightto mediumduty grinding and cutting work such as deburring • 6-stage speed regulation with constant electronics • Recoil restart overload protection and soft start • Quickadjustable protective hood 2 Years WÜRTH MASTERPLUS Warranty for wear damage The current WÜRTH MASTERPLUS warranty conditions must be observed 3 Years Warranty on manufacturing and material defects Excluded are damages caused by improper use overloading or failure to observe the operating instructions Nominal voltage 230 V AC Power input 1000 W Max idle speed 11000 rpm Max cutting disc diameter 125 mm Thread type x spindlethread diameter M14 Weight of machine 2 1 kg Cable length 4 m Functions Speed electronics Speed adjustment wheel Restarting protection Soft start Recoil protection Overloading protection Constant electronics Quickly adjustable cover Min max idle speed 2800-11000 rpm Art no 5707 030 0 P Qty 1