Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
83 Grinding machines Angle grinder EWS 14-125 INOX Individually boxed Contents for art no 0702 478 0 1 x Handle 1400 watt handy angle grinder for grinding and roughing work with stainless steel • High torque in mid and low speed range • 3x winding protection against metal dusts • Optimal speed adjustment with the constant electronics 2 Years WÜRTH MASTERPLUS Warranty for wear damage The current WÜRTH MASTERPLUS warranty conditions must be observed 3 Years Warranty on manufacturing and material defects Excluded are damages caused by improper use overloading or failure to observe the operating instructions Nominal voltage 230 V AC Power input 1400 W Max idle speed 7500 rpm Max cutting disc diameter 125 mm Thread type x spindlethread diameter M14 Weight of machine 2 4 kg Cable length 4 m Functions Constant electronics Min max idle speed 2100-7500 rpm Art no 0702 478 0 P Qty 1