Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
82 Grinding machines Cordless angle grinder AWS 18-125 P COMPACT M-CUBE ® Rechargeable battery battery capacity Art no P Qty 0 Ah 5701 402 000 1 5 Ah 5701 402 005 1 Contents for art no 5701 402 000 1 x Quickclamping nut Fixtec 5701 402 005 1 x System case 8 4 3 2 x Battery Liion 18 V BASIC M-CUBE ® 5 Ah 1 x Charger ALG 18 V M-CUBE ® ALG 18 6 FAST 1 x Quickclamping nut Fixtec 1 x Case insert for MASTER machines Compact powerful and brushless cordless angle grinder for moderate roughing and cutting work developed by Würth to meet the requirements of craftsmen • Electronic motor protection function • Dead man‘s switch and brake function • Toolfree quickaction clamping nut system and toolfree adjustment of the protective cover 2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers The current WÜRTH MASTERPLUS warranty conditions must be observed 3 Years Warranty on manufacturing and material defects Excluded are damages caused by improper use overloading or failure to observe the operating instructions Nominal voltage 18 V DC Max idle speed 11000 rpm Max cutting disc diameter 125 mm Weight of machine without rechargeable battery 1 98 kg