Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
78 Body adjusting tools and filing Mounting wedge For simple and rapid detachment of e g door panelling sealing plugs and protective caps of hollow hinge pins Material Plastic Prevents damage to paintwork Length 270 mm Width 22 mm Height 8 mm Material Plastic Art no 0714 58 31 P Qty 1 10 Special peen planishing hammer With large extrathin face Length of head 140 mm Face diameter hammer Ø 40 mm Peen length x peen width 14 x 3 mm Hammer weight 330 g Material Hardened steel Material of the grip handle Hickory Length of handle 320 mm Art no 0715 74 … Available in other versions P Qty 1