Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
77 Universal hook Small size perfect for removing covers wing mirrors etc • Special plastic prevents damage to paintwork • Special shape facilitates positioning of rubber window seals door seals etc Length 190 mm Material Special plastics Art no 0714 58 39 P Qty 1 Body adjusting tools and filing Stepped lever Breakproof and impactresistant special plastic • For adjusting and aligning doors boots etc • Nonslip surface prevents inadvertent slippage • Lightweight for effortless work Length 280 mm Width 70 mm Height 20 mm Material Special plastics Art no 0714 58 38 P Qty 1 Window and trim wedge For installing window strips trim strips and door interior panels wit-Suitable for Opel Ford DB and BMW 3 series and others From unbreakable special plastic Gentle on material • Use of the lever across the entire width prevents damage to the strip • Halfround profile at the rear allows the strip to be reinserted with ease • The milled leadin chamfer permits easy positioning Also suitable for curved surfaces Length 350 mm Width 180 mm Height 15 mm Material Plastic Art no 0714 58 30 P Qty 1