Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
75 DIRECT DELIVERY Bodywork repair tools Planishing set For heavy bodywork pressing tasks Weight 36 kg Max pressure 10 tonnes Contents 15 pieces • 1 each of spreader hand pump with hose pressure cylinder with 155 mm stroke fluted pressure piece pressure piece prism attachment pressure piece wedge attachment piston rod attachment cylinder attachment baseplate 380 mm extension pipe 530 mm extension pipe 659 mm extension pipe 2-piece pipe connec-Included in delivery Lieferumfang Fluted pressure piece pressure piece prism attachment pressure piece wedge attachment piston rod attachment cylinder attachment base plate 380 mm ext pipe 530 mm ext pipe 659 mm ext pipe 2 x piece pipe connection rubber cap metal case Product weight per item 36000 g Art no 0715 740 100 P Qty 1 Body adjusting tools Spreader Product weight per item 1877 g Art no 0715 740 101 P Qty 1 Hand pump with hose Maximum pressure of 10 tonnes Product weight per item 7539 g Art no 0715 740 102 P Qty 1